missing translation for 'onlineSavingsMsg'
Få mere at vide

Saint-Gobain Performance Plastics Sani-Tech™ STHT™-80 Tubing with 3.2 mm ID

Artikelnummer. 30428877
Skift visning
Klik for at se tilgængelige muligheder
Diameter (metrisk) Udvendig:
6,4 mm
8,0 mm
9,5 mm
Mængde:
10 ruller
20 ruller
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Diameter (metrisk) Udvendig Mængde
30428877 6,4 mm 10 ruller
30428815 6,4 mm 20 ruller
30428820 8,0 mm 20 ruller
30428836 8,0 mm 10 ruller
30428882 9,5 mm 20 ruller
30428885 9,5 mm 10 ruller
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 30428877 Leverandør Saint-Gobain Performance Plastics Leverandørnr. STHT801252F
Kun null tilbage
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Excels in high burst pressure and vacuum applications. With superior pressure resistance, it eliminates costly braid reinforcements. It reduces pulsation for accurate filling and dosing and its transparency ensures easy visual monitoring.

  • Sani-Tech™ STHT™-80 is a premium platinum-cured silicone tubing designed for high burst pressure and vacuum applications.
  • Offers superior pressure resistance, eliminating the need for costly braid reinforcements.
  • Ideal for fill finish operations, reducing pulsations downstream of pumping for precise filling and dosing accuracy.
  • Exhibits two to three times less pulsation compared to competing high-durometer tubings, helping prevent unintended dripping at the filling needle.
  • Achieves best-in-class performance with the highest burst pressure ratings among comparable products.
  • Maintains vacuum compatibility, making it suitable for a wide range of critical fluid transfer applications.
  • Offers high transparency for easy visual monitoring of fluid activity within the tubing, supporting applications that require visual cues and observation.
  • Supports consistent, accurate fluid transfer, enhancing the reliability of critical processes.
TRUSTED_SUSTAINABILITY

Tekniske data

Autoklaverbar Autoclavable
Diameter (engelsk) Indre 0.125 in.
Diameter (metrisk) Indvendig 3.2 mm
Materiale Silicone
Diameter (engelsk) Ydre 0.250 in.
Diameter (metrisk) Udvendig 6,4 mm
Samlet længde (engelsk) 50 ft.
Samlet længde (metrisk) 15 m
Farve Translucent
Hårdhed 80 (Shore A)
Produkttype Pressure and Vacuum Tubing
Mængde 10 ruller
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.