missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Saint-Gobain Performance Plastics Sani-Tech™ STHT™-80 Tubing with 1.6 mm ID
Beskrivelse
- Sani-Tech™ STHT™-80 is a premium platinum-cured silicone tubing designed for high burst pressure and vacuum applications.
- Offers superior pressure resistance, eliminating the need for costly braid reinforcements.
- Ideal for fill finish operations, reducing pulsations downstream of pumping for precise filling and dosing accuracy.
- Exhibits two to three times less pulsation compared to competing high-durometer tubings, helping prevent unintended dripping at the filling needle.
- Achieves best-in-class performance with the highest burst pressure ratings among comparable products.
- Maintains vacuum compatibility, making it suitable for a wide range of critical fluid transfer applications.
- Offers high transparency for easy visual monitoring of fluid activity within the tubing, supporting applications that require visual cues and observation.
- Supports consistent, accurate fluid transfer, enhancing the reliability of critical processes.
Tekniske data
Tekniske data
| Autoklaverbar | Autoclavable |
| Diameter (engelsk) Indre | 0.063 in. |
| Diameter (metrisk) Indvendig | 1.6 mm |
| Materiale | Silicone |
| Diameter (engelsk) Ydre | 0.188 in. |
| Diameter (metrisk) Udvendig | 4,8 mm |
| Samlet længde (engelsk) | 25 ft. |
| Samlet længde (metrisk) | 7.62 m |
| Farve | Translucent |
| Hårdhed | 80 (Shore A) |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?