missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles with White Polypropylene Caps
Click to view available options
Capacity (English):
8 oz.
16 oz.
32 oz.
Capacity (Metric):
240 mL
480 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Description
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Specifications
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 21 mm |
Diameter (Metric) Inner Neck | 13 mm |
Height (Metric) With Closure | 139 mm |
Material | Glass (Type 3) |
Quantity | 12 |
Type | Safety Coated Boston Round Bottle |
Closure Color | White |
Show More |