missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Brady™ S3100 Sign and Label Printer with BWS Suite
Beskrivelse
- Create the labels you need, when you need them without the wait with do-it-yourself label creation
- Ideal for multi-user areas in your facility, anyone can simply walk up, create labels and print right on the spot
- The built-in keyboard and touchscreen interface make label creation a breeze
- Label creation is even faster with the quick setup and print speeds that come with print smart technology
- Prints on a variety of material options so you can create signs and labels for a variety of applications
- Ships with a license for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Tekniske data
Tekniske data
| Produkttype | Printer |
| Farve | Blue, Gray |
| Display Type | Color LCD Touchscreen |
| Til brug med (udstyr) | B30 Series Thermal Transfer Tapes and Ribbons, B30 Series Thermal Transfer Tapes |
| Materiale | Plastic |
| Print teknologi | Thermal Transfer |
| Længde (engelsk) | 10.25 in. |
| Bredde (engelsk) | 12 in. |
| Længde (metrisk) | 260.35 mm |
| Bredde (metrisk) | 304.80 mm |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?