missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ RZ 6 Rotary Vane Pump
These powerful rotary vane pumps feature an unusually compact design and low weight for pumps of this capacity.
30670.00 DKK
Specifications
Max. Vacuum | 1.5 x 10-3 torr (without Gas Ballast), 7.5 x 10-3 torr (with Gas Ballast) |
---|---|
Horsepower | 0.3 hp |
Motor Speed | 150 to 1800 rpm |
Certifications/Compliance | CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV, UL 61010A 61010-1:2012 |
Electrical Requirements | 230 V 50/60 Hz |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10599595
|
VACUUBRAND™
20698150 |
CEE Plug, Isolation Valve VS 16, Manual, Oil Mist Filter, Pirani Vacuum Gauge DCP 3000 +VSP3000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- The ideal solution for a wide range of laboratory and process applications that require low ultimate vacuum at medium to increased gas flow rate
- High flow rates even at vacuum levels approaching ultimate vacuum
- High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
- Vacuum-tight at switch-off; external anti-suckback valve not needed
- Large oil volume – long intervals between oil changes
- Ease of maintenance due to telescopic design
Specifications
1.5 x 10-3 torr (without Gas Ballast), 7.5 x 10-3 torr (with Gas Ballast) | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
RZ 6 | |
-10°C to +60°C | |
40°C | |
3.4/4 CFM | |
205.74 mm | |
142.24 mm | |
IP 40 | |
54°F | |
Oil-Sealed | |
16 psi |
0.3 hp | |
CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV, UL 61010A 61010-1:2012 | |
370 x 142 x 207 mm | |
50 dB(A) | |
104°F | |
12°C | |
50/60 Hz | |
325.12 mm | |
Rotary Vane Vacuum Pump | |
Chemical-Resistant | |
0.36 to 0.77 qt. | |
2 | |
230 V |