missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ruthenium Solution for ICP, 10g/L, HCl Matrix, Fisher Chemical™
Click to view available options
Quantity:
100 mL
250 mL
Packaging:
Bottle
Specifications
Concentration | 10±0.02g/L |
Packaging | Bottle |
Quantity | 100 mL |
Type | Mass Spectrometry Standard |
Analyte or Component Names | Ru |
Solvent or Matrix | HCl 10% |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Ruthenium (Ru) 10000 mg/l in HCl 10% (S 248)
- Danger
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'