Learn More
Thermo Scientific™ RP6 Windshielded Swinging Bucket Rotor
Utilize the rotating capabilities of the Thermo Scientific™ RP6 Windshielded Swinging-Bucket Rotor, a high-capacity, low-speed rotor.
12760.00 DKK
Specifications
For Use With (Equipment) | Thermo Scientific Sorvall HT6 and KR4i Large Capacity Centrifuges |
---|---|
Biocontainment | Yes |
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
11751288
|
Thermo Scientific™
11178119 |
RP6 Windshield Rotor Lid (required) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Utilize the rotating capabilities of the Thermo Scientific™ RP6 Windshielded Swinging-Bucket Rotor, a high-capacity, low-speed rotor.
- Capacity: 6 × 1000mL (6L) with Round bucket, 12 × 250mL (3L) with Rectangular bucket
- Max. speed/RCF: 4250rpm/5,735 x g with Round bucket, 5,392 x g with Rectangular rotor
Ordering Information:
Order rotor body (11178252) and buckets and inserts to complete assembly. Order 11178216 for rectangular bucket sealing cap and 25144058 for round bucket sealing cap. Contact your Sales Representative for information.
Includes:
Rotor body only
Compatible with:
Thermo Scientific KR4i and Sorvall HT6 Centrifuges
Specifications
Thermo Scientific Sorvall HT6 and KR4i Large Capacity Centrifuges | |
Yes |