missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Welch™ Rotary Vane Vacuum Pump
Shop alle Welch Ilmvac produkter
Klik for at se tilgængelige muligheder
Flowhastighed:
0,9 CFM
5,6 CFM
Beskrivelse
- Corrosion-resistant parts are ideal for pumping corrosive gases such as Cl2, HBr, F3CCO2H, and HOAC
- Pumps draw clean oil from top of oil reservoir, not from the bottom as do direct-drive pumps
- Large oil reservoir dilutes contaminants
- Lower pump speed (less than 580 rpm) results in less wear, cooler operation, and longer service life
- Bubbler tube in the oil reservoir allows nitrogen gas purging, resulting in lower operating temperature, reduced corrosion rate, and extended pump oil life
Tekniske data
Tekniske data
| Hestekræfter | 1/3 hp |
| Motortype | ODP |
| Strømstyrke | 3.5 amp |
| Inkluderer | Clamp, Centering Ring, NW Flange to Hose Barb Fitting, Pump Oil, and Instruction Manual |
| Dimensioner (L x B x H) | 45 x 22.9 x 32 cm (17.75 x 9 x 12.625 in.) |
| Model- | 1400N-50 |
| Støjniveau | 59 dB |
| Vægt (metrisk) | 26 kg |
| Temperatur (engelsk) Max. | 145°F |
| Temperatur (metrisk) Maks | 63°C |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion