missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Right Access Port (10 to 30 mm)

For Use With: BINDER units FD 56, FD 115, FD 260, FD 720

Brand:  BINDER™ 8012-1015

3864.78 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15622056

  • 4255.00 DKK / Each
Only null left
Estimated Shipment: 08-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use on right
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers
Specifications

Specifications

Access port with silicone plug - 30 mm, right
Steel
Right
30 mm
BINDER Chambers FD 56, FD 115, FD 260, FD 720
Access Port
Silicone Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BINDER™ Right Access Port (10 to 30 mm) > Diameter: 30 mm, For Use With: Series FD

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.