missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Right Access Port (10 to 30 mm)
For Use With: BINDER units Series FP
Brand: BINDER™ 8012-1272
Additional Details : Weight : 0.00001kg
Description
- For use on right
- Includes silicone plug
- For use with a wide range of BINDER™ incubators and chambers
Specifications
Access port with silicone plug - 10 mm, right | |
Access Port | |
Silicone plug |
BINDER Chambers Series FP | |
Right | |
10 mm |