missing translation for 'onlineSavingsMsg'
Få mere at vide

Thermo Scientific™ OF Medium w/1% Dextrose

Artikelnummer. p-4564462
Skift visning
Klik for at se tilgængelige muligheder
Mængde:
20 x 4 mL
Pakningsstørrelse:
Pakke med 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Mængde unitSize
15127522 20 x 4 mL Pakke med 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 15127522 Leverandør Thermo Scientific™ Leverandørnr. R061918

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternative produkter

Denne vare kan ikke returneres. Se returpolicy

Use OF Medium w/1% Dextrose (Hugh-Liefson) to determine oxidative and fermentative metabolism of carbohydrates by gram-negative bacilli.

Determine oxidative and fermentative metabolism of glucose by gram-negative bacilli using Thermo Scientific™ Remel™ OF Medium w/1% Dextrose (Hugh-Liefson). Hugh and Leifson first reported that microorganisms which utilize carbohydrates oxidatively produce only a minimal amount of acid1. Oxidative-Fermentative (OF) Medium was developed with a ratio of peptone to carbohydrate that minimized the formation of alkaline by-products and enhanced acid production by oxidative organisms. OF Medium is especially suitable for determining the carbohydrate metabolic pathway of gram-negative bacilli2.

Typical fermentation media contain approximately 2% peptone and 1% carbohydrate. In media containing high concentrations of peptones, oxidative microorganisms produce alkaline by-products in quantities that neutralize the acid produced from carbohydrat

TRUSTED_SUSTAINABILITY

Tekniske data

Certificeringer/compliance Industrial Reference: BAM.
Oversigt OF Medium w/1% Dextrose (Hugh-Liefson)
Format 15mm x 103mm Tube
Produkttype Microbiology Media
Mængde 20 x 4 mL
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.