missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Eppendorf™ Reference™ 2 BASIC - Trade-In Pipette
Shop alle Eppendorf produkter

Klik for at se tilgængelige muligheder
Volumen (metrisk):
0.1 to 2.5 μL
0.25 to 2.5 mL
0.5 to 10 μL
0.5 to 5 mL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Farve:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Pakningsstørrelse:
Hver
Beskrivelse
- Integrated pipetting system with internal RFID technology
- Serial number is printed on multiple components of pipette
- Color coded and volume labeled pipette for quick identification of volume size/tip size
- Round upper part of pipette makes it possible to work in every position
- Four-digit display for exact, quick and secure volume setting (volume lock included)
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Fully autoclavable pipet with smooth surface and few rough edges
- Ergonomic handling with reduced operating effort
- Simple and quick tip ejection with active aerosol reduction
- Reduce repetitive strain injuries by not having to move your thumb sideways
- High precision and accuracy provides reliable pipetting results
Tekniske data
Tekniske data
| Certificeringer/compliance | Lot Specific Certificate |
| Kompatible tips | epT.I.P.S. |
| Autoklaverbar | Autoclavable |
| Farve | Red |
| Engangs | Reusable |
| Til brug med | epT.I.P.S. 2.5 μL |
| Antal kanaler | 1 |
| Sterilitet | Non-sterile |
| Type | Manual Pipette |
| Volumen (metrisk) | 0.25 to 2.5 mL |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion