Få mere at vide
Beskrivelse
Recirculating air filter system – avoid complex wall breakthroughs and expensive exhaust air ducts
Safe capturing of escaping vapours and gases at the point where they are released or produced
- High flexibility in choosing the installation location
- Active personal protection through safe capture of harmful vapours with retention in the filter system
- Very low noise, only approx. 39 dB (A)
- ATEX compliant: C` II 3/-G Ex ic nA IIB T4 Gc
- Housing made of sheet-steel powder-coated
- With multistage filter system and power cord
- Incl. monitoring electronics for exhaust air and filter monitoring
- Optical and acoustic alarm including potential-free alarm contact
The plug-in recirculating air filter system, type UFA.20.30 is capable of retaining solvent vapours (hydrocarbons) permanently up to a filter saturation of more than 99.999%, under normal operating conditions as well as for a simulated accident in the safety storage cabinet.
Recirculating air filter system in accordance with
- RL 2006/95/EC (low-voltage directive)
- marking C` II 3/-G Ex ic nA IIB T4 Gc
- EMC Directive RL 2004/108/EC and RL 2014/34/EU (ATEX Directive)
The recirculating air filter system UFA.20.30-XL was especially designed for the pressure conditions and volumetric flows of safety storage cabinets with a large internal volume.
Tekniske data
Tekniske data
| Dybde (metrisk) Eksteriør | 555 mm |
| Oversigt | For installation on the cabinet, with exhaust air monitoring and with potential-free alarm contact, CE compliant: C ` II 3/-G Ex ic nA IIB T4 Gc, explosion-proof |
| Dimensioner (D x B x H) | 555 x 305 x 210 mm |
| Til brug med (applikation) | Recirculating air filter system – avoid complex wall breakthroughs and expensive exhaust air ducts |
| Til brug med (udstyr) | Trommeskabe |
| Højde (metrisk) Udvendig | 210 mm |
| Model- | UFA.20.30-XL* |
| Overfladebelægning | Powder-coated plain |
| Vægt (metrisk) | 18.50 kg |
| Bredde (metrisk) Udvendig | 305 mm |
| Vis mere |
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.