missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Vilber Quantum CX5 with blue transiluminator and EU power cord
Beskrivelse
- High-Quality Imaging: Scientific-grade camera made in Germany ensures precise detection and high-resolution images for accurate analysis.
- Exceptional Sensitivity: Detects very faint DNA, RNA, or protein bands, enabling reliable results even for low-abundance samples.
- Publication-Ready Results: Combines sensitivity and resolution to deliver TIFF images suitable for scientific publications.
- Clear Band Separation: Advanced imaging technology allows clear distinction of closely spaced bands.
- Separated PC: Users have full freedom to install any software or security they require on the PC controlling the Quantum.
- Durable Construction: Steel and stainless steel darkroom designed for long-lasting performance and easy cleaning.
- Advanced Camera Features: 5 Megapixels extendable to 20, passive cooling, USB3 connection, 16-bit imaging with 65,536 grey levels, and motorized zoom lens.
- Complete and Practical: Small footprint suitable for lab benches, full network connectivity, 3D Dynamic Scan, and BioVision software for advanced image editing and analysis.
- Time-Saving: Automatic functions and intuitive interface reduce hands-on time and simplify experiments.
- Safe and Reliable: Automatic blue shut-off protects users and samples.
- Versatile Applications: Suitable for DNA, RNA, and protein gels in research, teaching, and diagnostic laboratories.
Tekniske data
Tekniske data
| Vise | None |
| Inkluderer | EU Power Cord |
| Til brug med (applikation) | Gel Documentation |
| Produkttype | Gel Documentation System |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?