missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Spare Bases
Spare base for use with non-vacuum desiccators
Brand: Pyrex 1590/06D
1197.00 DKK valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Additional Details : Weight : 1.98000kg
Description
Available in 170 and 220mm flange IDSpecifications
Spare Base | |
Borosilicate Glass | |
Flange: 170 mm |
Each | |
non-vacuum desiccators |