Learn More
Cytiva Whatman™ Puradisc™ 13mm Nonsterile Cellulose Acetate Syringe Filters
Whatman™ Puradisc™ 13mm Nonsterile Syringe Cellulose Acetate Filters may be used for biological and HPLC sample preparation.
Brand: Cytiva 6771-1304
1183.23 DKK valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Additional Details : Weight : 0.18000kg
Description
- Diameter: 13mm
- Autoclave at 121°C (131°C max)
- Sample volume up to 10mL
- Low hold-up volume <25μL ensures maximum sample recovery
- Optional glass microfiber
- Tube-tip format (optional)
Specifications
Puradisc 13 Cellulose Acetate Syringe Filter, 0.45 μm (100 pcs) | |
0.45 μm | |
1.3 cm2 | |
Female luer lock | |
Male luer | |
100 Pieces | |
Up to 10 mL | |
13 mm |
Cellulose Acetate | |
Non-sterile | |
Polypropylene (PP) | |
100 | |
5.2 bar (75 psi) | |
Syringe Filter | |
16.3 x 19.8 mm |