missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE T-Type Valve with Screw Lock

Plug Valve. Fisherbrand™ PTFE T-Type Valve with Screw Lock can be be sterlized at 135°C.

Brand:  Fisherbrand™

Additional Details : Weight : 0.05600kg

 View more versions of this product

Product Code. 10512782

  • 318.00 DKK / Each
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

  • Maximum Pressure 1 Bar at 100°C and 5 mm Hg
  • All contact parts are PTFE
Specifications

Specifications

PTFE T-Type Screw Valve
Autoclavable
PTFE
PTFE Connectors
1 Each
20 mm
1 bar
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
3 mm
59 mm
-200°C
43 mm
White/Blue
280°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers