missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PTFE Oval Magnetic Stirring Bar
161.00 DKK - 1779.00 DKK
Specifications
Material | PTFE |
---|---|
Quantity | 3/Pk. |
Shape | Oval |
For Use With (Application) | For preparation, separation and concentration |
Includes | Permanent magnet AlNiCo V core |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
16573622
|
VITLAB™
311197 |
15 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10566561
|
VITLAB™
311197 |
15 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16583622
|
VITLAB™
311297 |
20 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10400543
|
VITLAB™
311297 |
20 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10747931
|
VITLAB™
311397 |
25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16593622
|
VITLAB™
311397 |
25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10000691
|
VITLAB™
311797 |
50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16533632
|
VITLAB™
311797 |
50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
PTFE | |
Oval | |
Permanent magnet AlNiCo V core |
3/Pk. | |
For preparation, separation and concentration |