missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ PTFE/Butyl Rubber Preassembled Screw Caps
1430.00 DKK
Specifications
Material | PTFE, Butyl Rubber |
---|---|
Septum | Yes |
For Use With (Application) | Designed to work in Agilent or other robotic arm autosampler |
Includes | 9mm red septa |
Quantity | 1000/Pk. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12413010
|
JG Finneran Associates™
5394F-09G |
Green |
1430.00 DKK
Pack of 1000 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
12423010
|
JG Finneran Associates™
5394F-09N |
Natural |
1430.00 DKK
Pack of 1000 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
12443010
|
JG Finneran Associates™
5394F-09Y |
Yellow |
1430.00 DKK
Pack of 1000 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Specifications
PTFE, Butyl Rubber | |
Designed to work in Agilent or other robotic arm autosampler | |
1000/Pk. |
Yes | |
9mm red septa | |
Screw Cap |