Learn More
Chemsplash Pro+4 Type 456 Coverall with Feet, Taped

Pro +4 Disposable Coverall with Feet is made from a 67GSM microporous laminated Cat III Type 4B/5B/6B fabric.
1940.00 DKK
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Gender | Unisex |
Material | Microporous Composite Fabric |
Color | White |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
30058187
![]() |
Chemsplash
2599.400.004 |
Small |
1940.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058418
![]() |
Chemsplash
2599.400.005 |
Medium |
1940.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058457
![]() |
Chemsplash
2599.400.006 |
Large |
1940.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058134
![]() |
Chemsplash
2599.400.007 |
X-Large |
1940.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058316
![]() |
Chemsplash
2599.400.008 |
2X-Large |
1940.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
30058140
![]() |
Chemsplash
2599.400.009 |
3X-Large |
1940.00 DKK
Pack of 25 |
Estimated Shipment: 01-08-2025
Log in to see stock. |
|||||
Description
Chemsplash Pro +4 Disposable Coverall with Feet
- 67GSM Microporous Laminate Fabric
- Coverall Comes with Feet Attached
- Fully Taped Seams
- Three Piece Hood
- Elasticated Cuffs with Thumb Loops
- Elasticated Hood, Back and Ankles
- Two Way Zip with Zip Flap
- Silicone and Latex Free, PFAS Free
- Low Linting, Anti-Static
- Conforms to ISO 14644-1:2015 Cleanroom 5 - 9
Description: Chemsplash Pro +4 Disposable Coverall with Feet is made from a 67GSM microporous laminated Cat III Type 4B/5B/6B fabric. All seams are taped offering a stronger and more effective barrier to liquids and particulate matter. Chemsplash Pro +4 fabric is both anti-static to EN1149-5:2008 and is resistant to infectious agents under EN14126, complying with resistance to viral and bacterial infection. Making it an ideal choice for Pharmaceutical, Cleanroom, Semi-Conductor manufacturing and Infection Contamination Control. Conforms to ISO 14644-1:2015 Cleanroom 5 - 9.
Specifications
Cleanroom Coveralls | |
Microporous Composite Fabric | |
Single-use | |
Attached Boots | |
Hooded | |
Ties | |
Non-sterile | |
Yes | |
Class 100-100,000 (ISO 5-8) |
Unisex | |
White | |
Elastic | |
Elastic, Thumb Loop | |
3-panel | |
Stitched, Taped | |
Liquid | |
None |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.