missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Power Supply Unit for pipetus™ and aspirette™
Spare part charger 230 Volt UK
Brand: Hirschmann™ 9907601
309.26 DKK valid until 2025-06-30
Use promo code "24075" to get your promotional price.
This item is not returnable.
View return policy
Description
- Power supply 230 V
- UK plug
Specifications
Spare parts | |
vacuum tweezer aspirette™ and pipetus™ akku | |
1 Each |
Mains to operated charger unit | |
UK | |
230 V |
Promotions
-
Multiple Manufacturers
The Ultimate Lab Appliances Promotion
Enjoy discounts up to 78% on top-quality lab equipment and upgrade your laboratory with the best appliances at the lowest prices.Promo Code: 24075Expires: 2025-06-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Power Supply Unit for pipetus™ and aspirette™ > Voltage: 230 V
Spot an opportunity for improvement?Share a Content Correction