missing translation for 'onlineSavingsMsg'
Få mere at vide

Smiths Medical Portex™Translucent LDPE Fine Bore Tubing

Product Code. 13190873
Encompass
Change view
Click to view available options
Diameter (metrisk) Indvendig:
0,4 mm
Unit Size:
30m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (metrisk) Indvendig unitSize
13190873 0,4 mm 30m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
\r\n Utg\u00E5ngen artikel:\r\n

\r\n Kun tilg\u00E6ngelig ved lagerbeholdning.\r\n

\r\n
Product Code. 13190873 Supplier Smiths Medical Supplier No. 800/100/140
Add to basket
Add to basket
This item is not returnable. View return policy
\r\n Utg\u00E5ngen artikel:\r\n

\r\n Kun tilg\u00E6ngelig ved lagerbeholdning.\r\n

\r\n

Specifications

Diameter (metrisk) Indvendig 0,4 mm
Materiale LDPE
Diameter (metrisk) Udvendig 0.8 mm
Samlet længde (metrisk) 30 m
Til brug med (applikation) For general laboratory applications
Min. Driftstemperatur (metrisk) -20°C
Emballagemængde 1 Each
Farve Translucent
Maks. Driftstemperatur (metrisk) 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.