missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Hanna Instruments™ Portable Waterproof pH/ORP Meter
Klik for at se tilgængelige muligheder
Type:
Bærbare vandtætte pH/ORP-målere
Pakningsstørrelse:
Hver
Beskrivelse
- Log-on-demand on board memory for up to 500 readings
- Adjustable number of calibration points, from 2 to 5 points
- Computer communication through USB
- Backlit, multi level LCD display
- Waterproof rubberised keyboard
- Operational instructions on screen
- Electrode incorporates temperature sensor for easier use
- Automatic recognition of pH electrode including last date calibrated
- High accuracy mV range for use with ORP/redox electrodes
Tekniske data
Tekniske data
| Inkluderer | Amplified pH electrode with built-in temperature sensor and EEPROM and DIN connector, HI70004 pH 4.01 sachet (1 pc), HI70007 pH 7.01 sachet (1 pc), Instruction Manual, AA size Alkaline Batteries (4 pcs), Rugged Carrying Case |
| Nøjagtighed (temperatur) | ±0.4°C from 0 to 70°C, ±1°C outside |
| Nøjagtighed (mV) | ±0.2 between ±400, ±0.4 from +400 to +600 |
| Nøjagtighed (pH) | ±0.01 |
| Udgange | RS-232 |
| Kalibrering | Automatic |
| Område (pH) | -4.00 to 19.99 |
| Opløsning (pH) | 0.01 |
| Rækkevidde (mV) | ±600, ±2000 Autoranging |
| Opløsning (mV) | 0.1 mV between ±400mV, 0.2 mV from +400 to +600mV, 0.2 mV from -400 to -600mV, 1 mV outside |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion