missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Straight Fitting, Quick-Disconnect x NPT(M) Coupling Insert, Polysulfone
Cole-Parmer™ Straight Fitting, Quick-Disconnect x NPT(M) Coupling Insert, Polysulfone is the insert portion of a polysulfone quick-disconnect coupling and provides a rapid and secure tubing connection.
Brand: Cole-Parmer™ 31307-31
Additional Details : Weight : 0.02000kg
Description
- High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately).
- Plug insert into coupling body to connect—fitting halves lock into place immediately.
- To disconnect fitting halves, simply press the button on the coupling body.
- Valved models have a spring-operated 316 SS valve that seals the flow path when fitting halves are disengaged.
- All fitting bodies have 316 SS latch springs and EPDM seals
Specifications
Quick-Disconnect Fitting | |
Polysulfone | |
-40°C | |
Fits tubing accepting a 1/2 in. NPT connection | |
137°C |
Autoclavable | |
Quick-disconnect coupling body and 1/2 in. NPT(M) | |
1 Pack | |
Autoclave, Ethylene Oxide or Gamma |