missing translation for 'onlineSavingsMsg'
Få mere at vide

VITLAB™ Polystyren ikke-sterile pipetter

Artikelnummer. 16523592
Klik for at se tilgængelige muligheder
Volumen (metrisk):
1 mL
2 mL
5 mL
10 mL
Denne vare kan ikke returneres. Se returpolicy

Artikelnummer. 16523592

Brand: VITLAB™ 160219

Kun null tilbage
Læg i indkøbskurv
Læg i indkøbskurv
This item is not returnable. View return policy

Specifications

Materiale Polystyren
Sterilitet Ikke steril
Uddannet Ja
Gradueringer 0.01 mL
Mængde Pakke med 10 stk.
Farve Klarhed
Volumen (metrisk) 2 mL
Længde (metrisk) 272 mm
Type Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.