missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Graduated Wide Mouth Bottles

Manufactured from polypropylene for excellent chemical and thermal stability. Kartell™ Polypropylene Graduated Wide Mouth Bottles has a wide mouth for easy filling and emptying of liquid or powder samples.

Brand:  Kartell™ 0162300

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10254661

  • 884.00 DKK / Pack of 100


Estimated Shipment
01-06-2021
Add to basket

Description

Description

Manufactured from polypropylene for excellent chemical and thermal stability. Kartell™ Polypropylene Graduated Wide Mouth Bottles has a wide mouth for easy filling and emptying of liquid or powder samples.

  • Autoclavable
  • Sturdy, rupture-proof bottle
  • Long neck thread ensures leakproof closure
  • Conforms to DIN 13316 and 168
  • Suitable for foodstuff 
Specifications

Specifications

Autoclavable
Yes
105 mm
100 mL
Polypropylene
20mL
DIN 13316 and 168
GL32
Wide
24mm
1 Each
Videos
SDS
Documents