missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Plastbelagte kryoæsker i pap

Product Code. p-200106367
Click to view available options
Farve:
Blå
Grøn
Gul
Hvid
Rød
Dimensioner (L x B x H):
136 x 136 x 32 mm
136 x 136 x 75 mm
133 x 133 x 100 mm
136 x 136 x 130 mm
148 x 148 x 130 mm
Højde (metrisk):
32 mm
75 mm
100 mm
115 mm
120 mm
130 mm
Unit Size:
Pakke med 10
This item is not returnable. View return policy

Product Code. 15355193

Brand: ratiolab™ 5132001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Kryobokse lavet af ultralav temperaturbestandigt pap.

  • Til prøveopbevaring, selv ved meget lave temperaturer
  • Med vandtæt plastbelægning
  • Kan kombineres med forskellige gitterindsatser til rør fra 6 til 28 mm i diameter
  • Kan bruges til større kar, når gitteret er fjernet

Specifications

Farve Hvid
Materiale Pap
Form Firkant
Type Cryo boks
Min. Temperatur (metrisk) -80 °C
Dimensioner (L x B x H) 133 x 133 x 100 mm
Højde (metrisk) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.