missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Phynomic Lite White Safety Gloves
Lightweight gloves are constructed from a combination of polyamide and elastane, with aqua polymer impregnation on the palm and fingertips for increased durability and dexterity.
Brand: uvex 6004110
This item is not returnable.
View return policy
Description
- Extremely lightweight construction makes these gloves suitable for particularly delicate tasks
- Aqua-polymer impregnation on the palm and fingertips for mechanical abrasion resistance
- Enhances grip capabilities in dry and slightly damp areas
- Porous coating is breathable to reduce perspiration
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Skin tolerance confirmed by the proDERM Institute for Applied Dermatological Research (11.0356-02, 11.0482-11)
- 3D Ergo technology ensures a secure fit
- Suitable for use with food handling and processing

Specifications
OEKO-TEX™ Standard 100 | |
Polymer | |
Smooth | |
Yes | |
Mechanical Protection Gloves | |
2121X | |
Unisex | |
Phynomic Lite |
Industrial | |
White | |
Ambidextrous | |
Elastane, Polyamide | |
10 | |
Driving/Operating Machinery, Painting, and Paper Hanging | |
Knit | |
15 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Phynomic Lite White Safety Gloves > 10
Spot an opportunity for improvement?Share a Content Correction