Learn More
uvex Phynomic C3 Cut Protection Gloves
Lightweight, sensitive gloves provide level 3/B cut resistance for mechanical activities. Aqua-polymer foam coating is breathable and enhances grip capabilities in dry or slightly damp applications.
Brand: uvex 6008012
819.98 DKK valid until 2025-09-30
Use promo code "27321" to get your promotional price.
Description
- Lightweight construction acts as a second-skin for tactile sensitivity
- Level 3/B cut protection for mechanical tasks
- Aqua-polymer foam coating is breathable and repels dampness
- Gloves are made from materials that prevent excessive perspiration
- Enhanced grip in dry, and slightly damp applications
- 3D Ergo technology ensures a secure fit
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Skin tolerance confirmed by the proDERM Institute for Applied Dermatological Research (11.0356-02, 11.0482-11)

Specifications
OEKO-TEX™ Standard 100 | |
Aqua-Polymer Foam | |
Ambidextrous | |
Polyamide, Elastane, HPPE | |
12 | |
Machine Operation, Ground Covering/Tilling | |
Phynomic C3 |
Industrial | |
Light Blue, Gray | |
Yes | |
Cut-resistant Gloves | |
4X43B | |
Unisex | |
15 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.