Learn More
Heidolph instruments PharMed™ Tubing
Ideal tubing for medical, laboratory, and research uses. Heidolph™ PharMed™ Tubing is durable and non-toxic.
Brand: Heidolph instruments 525-23000-00
378.05 DKK valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Additional Details : Weight : 0.04500kg
Description
- High fatigue strength under repeated reversed bending stresses.
- Non-toxic, biocompatible.
- Very low gas permeability.
- Well suited to acids and bases.
Specifications
Pump Tubing | |
Autoclavable | |
Thermoplastic | |
1.6 mm | |
High Fatigue Strength, Non-Toxic, Biocompatible, Very Low Gas Permeability, Well-Suited to Acids and Bases. | |
Non-sterile | |
Autoclave, Ethylene Oxide, Irradiation | |
Very low | |
Continuous/short time 0.7/1.7 bar | |
75°C |
FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea | |
0.8 mm | |
4.0 mm | |
Pump | |
40°C | |
0.8 mm I.D./4.0 mm O.D. | |
8.8 m Water | |
Additives may migrate. | |
Excellent |