missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharMed™ BPT L/S™ 2-Stop Pump Tubing

Protect your light-sensitive samples

Brand:  Masterflex™ 96114-14

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11845611

  • 930.00 DKK / Pack of 8
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable
  • For use with Masterflex™ multichannel pump heads.
Specifications

Specifications

Stopped Pump Tubing
1.6 mm
1.25 ft.
Cell and Tissue Culture Work, Pharmaceutical, Light-Sensitive Samples
8
130 mL/min
Beige
660 mm Hg
Yes
PharMed BPT
0.38 m
-20°C
14
1/16 in.
40 psi, 2.7 bar
100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers