missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Liebherr™ Performance High-Volume Upright Fridge for Professional Use

Klik for at se tilgængelige muligheder
Kapacitet (metrisk):
486 L
1096 L
Beskrivelse
- Professional upright fridge for general purpose storage, reach-in
- Temperature range -2 to +15°C, Class M1
- Climate class (energy directive): 5
- Fan-assisted refrigeration system with automatic hot gas defrost. Stainless steel exterior and interior
- Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
- Multifunctional digital controller with high resolution display and connectivity options
- Self-closing doors with 90° dwell position and mechanical lock, 150 mm height-adjustable legs
- 60 kg shelf load
Greener Choice-anprisninger
- undefined
- Certifications and Seals of Approval
- Source Reduction
Tekniske data
Tekniske data
Type | Refrigerator |
Kapacitet (engelsk) | 289.53 gal. |
Kapacitet (metrisk) | 1096 L |
Temperaturområde | -2°C to +15°C |
Temperaturopløsning | 1 K |
Temperatursensor | NTC |
Kølemiddel | R 290 |
Dør stil | Solid Reversible Self-closing with Lock |
Antal døre | 2 |
Hængsel Side | Left or Right |
Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Liebherr™ Performance High-Volume Upright Fridge for Professional Use >
Ser du en mulighed for forbedring?Del en indholdskorrektion