missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ FLX2 Cable for CH-3 Listen Only Headset
PELTOR™ FLX2 platform allows workers to pair protective communication CH-3 listen-only headsets with existing handheld devices.
535.00 DKK
Specifications
Color | Black |
---|---|
For Use With (Application) | Enables connection to listen-only CH-3 Headsets with Hytera, Icom, Kenwood or Motorola radios |
Pairs per Package | 1 Ea. |
Product Type | FLX2 Cable |
Product Code | Brand | Model | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | For Use With (Equipment) | Price | Quantity & Availability | |||||
18614333
|
3M™
7100185762 |
FLX2-203 | 2.5 mm mono plug |
535.00 DKK
Each |
Estimated Shipment: 02-09-2025
Log in to see stock. |
|||||
18624333
|
3M™
7100185800 |
FLX2-205 | 3.5 mm mono plug |
535.00 DKK
Each |
Estimated Shipment: 02-09-2025
Log in to see stock. |
|||||
Description
- For use with CH-3 Listen-Only Headsets
- Simple and reliable connection to a wide variety of handheld devices.
- Coiled polyurethane cable
- Aramid fiber reinforced
- Robust and highly flexible
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Black | |
Enables connection to listen-only CH-3 Headsets with Hytera, Icom, Kenwood or Motorola radios | |
1 Ea. | |
FLX2 Cable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ PELTOR™ FLX2 Cable for CH-3 Listen Only Headset