missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
VACUUBRAND™ PC 3016 NT VARIO™ Chemistry Vacuum System
Use this powerful high-speed pump system for evaporations with large amounts of solvents. Vacubrand™ PC 3016 NT VARIO™ Chemistry Vacuum Systems provide precise vacuum control by adjusting the diaphragm pump’s motor speed.
Brand: VACUUBRAND™ 20741800
Denne vare kan ikke returneres.
Se returpolitik
Beskrivelse
Fully automatic evaporation control at the push of a buttonInlet separator (AK) retains particles and liquid droplets, the waste vapor condenser at the outlet (EK) is highly efficient and compact
Condenser enables near-100-percent solvent recovery, efficient recycling, and active protection of the environment
Eight-cylinder NT pumps features quiet operation with smooth, easy-to-clean surfaces
VARIO: Automatic adjustment of the vacuum level throughout the process for high process reproducibility and unattended operation
Very high pumping speed even at low vacuum levels
Systems +EK and PC 3016 NT VARIO: excellent environmental friendliness due to efficient solvent recovery
Short process times due to zero-fluctuation (hysteresis-free) vacuum control, even for large amounts of vapor
Easily operated CVC 3000 vacuum controller with clear text menus and integrated venting valve
Ordreinfo
Includes

Tekniske data
53 torr (without Gas Ballast), 75 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | |
616 x 387 x 420 mm | |
56 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
617.22 mm | |
Diaphragm Pump | |
8 | |
Rotary Evaporation | |
1 | |
200/230 V |
0.71 hp | |
30 to 2400 rpm | |
230 V 50/60 Hz | |
PC 3016 NT VARIO | |
-10°C to +60°C | |
40°C | |
11.4 CFM | |
419.1 mm | |
386.08 mm | |
IP40 | |
50°F | |
Oil-Free | |
16 psi |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
VACUUBRAND™ PC 3016 NT VARIO™ Chemistry Vacuum System > Includes: CEE Plug
Ser du en mulighed for forbedring?Del en indholdskorrektion