missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Thermo Scientific™ Oxoid™ Lomefloxacin Antimicrobial Susceptibility discs
Klik for at se tilgængelige muligheder
Koncentration:
10 μg
Pakningsstørrelse:
Pakke med 250
Beskrivelse
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Lomefloxacin Antimicrobial Susceptibility discs.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.
disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Tekniske data
Tekniske data
| Antimikrobielle midler | Lomefloxacin |
| Certificeringer/compliance | Complies with CLSI guidelines |
| Koncentration | 10 μg |
| Oversigt | Oxoid Lomefloxacin Antimicrobial Susceptibility Discs |
| Antibiotikum kode | LOM |
| Produkttype | Antimicrobial Susceptibility Discs |
| Test Type | Antimicrobial Susceptibility |
| nr. pr. pakke | 5 Cartridges/Pk. |
| Emballagetype | 50 Discs/Cartridge |
| Mængde | 50 Discs/Cartridge |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion