missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ Oval PTFE Turbo Stir Bars with Rare Earth Core
Cowie Technology™ Oval PTFE Turbo Stir Bars with Rare Earth Core use rare earth magnets to provide significantly increased magnetic strength compared to Alnico magnets.
Brand: Cowie Technology™ 001.640.RE
Additional Details : Weight : 0.01800kg
Description
- Almost totally resistant to demagnetisation
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
Specifications
20 mm | |
40 x 20 x 20 mm | |
White | |
PTFE | |
Yes | |
40 mm |
PTFE encapsulated Samarium-Cobalt magnet core | |
20 mm | |
1/Ea. | |
Round Bottom Flasks | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Oval |