missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ 1-TG GC Capillary Column
2035.00 DKK - 4695.00 DKK
Specifications
Stationary Phase | Optima™ 1-TG |
---|---|
USP Type | G1, G2, G38 |
Type | GC Capillary Column |
For Use With (Application) | Triglyceride Analysis |
Temperature Range | 370°C |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
10449551
|
Macherey-Nagel™
726133.10 |
0.25 mm | 10 m |
2035.00 DKK
Each |
Estimated Shipment: 29-04-2024
Log in to see stock. |
||||
10449361
|
Macherey-Nagel™
726132.25 |
0.32 mm | 25 m |
4695.00 DKK
Each |
Estimated Shipment: 29-04-2024
Log in to see stock. |
||||
10266561
|
Macherey-Nagel™
726132.10 |
0.32 mm | 10 m |
2155.00 DKK
Each |
Estimated Shipment: 29-04-2024
Log in to see stock. |
||||
10479741
|
Macherey-Nagel™
726133.25 |
0.25 mm | 25 m |
4400.00 DKK
Each |
Estimated Shipment: 29-04-2024
Log in to see stock. |
||||
Specifications
Optima™ 1-TG | |
GC Capillary Column | |
370°C |
G1, G2, G38 | |
Triglyceride Analysis | |
1 Each |