missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Omega Neotech XP™ Polychloroprene Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Extra length (300mm/12 in.) to provide better forearm protection
- Polychloropene offers outstanding chemical protection and tactility
- Beaded cuff provides easier donning and stability on the arm
- Textured fingers for increased grip
- Powder-free and latex-free to eliminate Type I latex allergies
- Easy-access 50-glove dispenser box packaging
Specifications
Certifications/Compliance | Complies with the requirements of the European Glove Standard EN 420:2003 & EN 374 (Parts 1, 2 & 3:2003) |
Classification | Class I Medical & Cat 3 PPE |
Color | Green |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Polychloroprene |
Powdered | Powdered |
Size | Large |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'