missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Nylon Manifold, 10 outlets
Expand your flow and line capacity
585.00 DKK - 950.00 DKK
Specifications
Product Type | Nylon Manifold, 10 Outlets |
---|---|
Material | Nylon |
Min. Operating Temperature (English) | -60°F |
Min. Operating Temperature (Metric) | -54°C |
Maximum Pressure | 200 psi |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11715238
|
Cole-Parmer™
31522-55 |
1/4 in. |
585.00 DKK
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
11735238
|
Cole-Parmer™
31522-59 |
1/2 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Constructed of nylon for economic general applications.
- Offers good chemical compatibility.
- Available in a variety of configurations to suit a wide range of applications.
Specifications
Nylon Manifold, 10 Outlets | |
-60°F | |
200 psi | |
82°C |
Nylon | |
-54°C | |
180°F |