missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene A-60-G Tubing

Use this tubing for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance. Saint Gobain Performance Plastics™ Norprene A-60-G Tubing is nonconductive, heat-sealable, nonaging and nonoxidizing, with superior acid and alkali resistance.

Brand:  Masterflex™ R6012-23

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11928129

Quantity Price
1 718.00 DKK / 15m
10 662.50 DKK / 15m
Estimated Shipment
05-05-2021
Add to basket


Description

Description

  • Opaque, black tubing
  • Manufactured according to GMP
  • Best choice for vacuum/pressure applications
  • Offers longest pump tubing life
  • Heat, ambient ozone resistant
  • Good resistance to acids/alkalies
  • Black color hides dirt and dust
  • High dielectric constant
  • Sterilize by autoclave
Specifications

Specifications

Black
61 (Shore A)
0.48 bar at 23°C/0.28 bar at 82°C
9.5 mm
12.7 mm
1.6 mm
General industrial application
1 Pack
Flexible
135°C
178 mm Hg at 82°C
Norprene
15 m
Peristaltic Pump
-60°C
Videos
SDS
Documents