missing translation for 'onlineSavingsMsg'
Få mere at vide

Liebherr™ NoFrost Comfort Freezer

Artikelnummer. 15160333 Shop alle Liebherr produkter
Skift visning
Klik for at se tilgængelige muligheder
Kapacitet (metrisk):
257 l
Mål (L x B x H) Udvendig:
60 cm L x 63 cm D x 184,1 cm H
Antal skuffer:
8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Kapacitet (metrisk) Mål (L x B x H) Udvendig Antal skuffer
15160333 257 l 60 cm L x 63 cm D x 184,1 cm H 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 15160333 Leverandør Liebherr™ Leverandørnr. GNP 3013

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternative produkter

Denne vare kan ikke returneres. Se returpolicy

Say goodbye to defrosting. Liebherr™ NoFrost Comfort Freezer eliminates ice formation. Rapidly freeze newly introduced items and efficiently maintain a stable frozen environment. Features clear drawers with glass shelves. Available in multiple sizes to accommodate space requirements and storage needs.

Rapid, efficient freezing with no icing
  • NoFrost
    • Products are efficient frozen with chilled recirculating air
    • Any humidity is expelled so the freezer is always free of ice and nothing frosts over
    • Eliminates the need for defrosting
  • SuperFrost
    • Automatic feature engages when new products are loaded
    • Quickly reduces the temperature to -32 °C to quickly and efficiently freeze products
    • Switches back to normal mode when frozen (max 65 hours) to save electricity
  • FrostSafe
    • Drawers are closed all around so the cold does not quickly dissipate quickly when appliance is opened
    • Transparent drawers allows content identification without opening the drawer
Customizable interior and exterior
  • Removable drawers allow you to load items directly onto the glass shelves beneath them
  • VarioSpacesystem: removable drawers and shelves let you accommodate larger items
  • Reversible door hinges permit the door to open from either side
  • Adjustable feet for use on uneven floors and included rollers for easy transport
Easy and convenient to use
  • Electronic temperature control with MagicEye digital touchpad display
  • Audible alarm when the door has been left open or the temperature rises
  • Slimline door handle with integrated opening mechanism for easy, nearly automatic door opening
  • Integrated door lock to keep contents safe and secure
  • Premier A++ energy efficiency rating and eco-friendly refrigerant

Tekniske data

Kapacitet (metrisk) 257 l
Skabsmateriale Steel
Hylder 7
Antal skuffer 8
Vise MagicEye with LC and Graphic Display
Farve White
Afrimning Automatic
Model- GNP3013
Mål (L x B x H) Udvendig 60 cm L x 63 cm D x 184,1 cm H
Elektriske krav 200 - 240 V 50 Hz 1.3 A
Energiforbrug 0.67kWh/24 hr.
Vægt (metrisk) 81.2 kg
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.