missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Niobium solution for ICP 1g/L HNO3/HFmatrix, Fisher chemical™
Click to view available options
Quantity:
100 mL
250 mL
Packaging:
Bottle
Specifications
Concentration | 10±0.02g/L |
Packaging | Bottle |
Quantity | 100 mL |
Type | Mass Spectrometry Standard |
Analyte or Component Names | Nb |
Solvent or Matrix | HNO3/HF |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Niobium (Nb) 1000mg/l in HNO3 5%,HF 1%
- Danger
- Acute toxicity Category 4
- Acute toxicity Category 3
- Skin corrosion/irritation Category 1 B
- H302-Harmful if swallowed.
- H311-Toxic in contact with skin.
- H314-Causes severe skin burns and eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'