missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Thermo Scientific™ National Assembled Convenience Kits: EPA Vials with Caps and Septa
Klik for at se tilgængelige muligheder
Volumen (metrisk):
40 ml
Farve:
Klar
Certificeringer/compliance:
Klasse 300
Pakningsstørrelse:
Pakke med 72
Beskrivelse
Thermo Scientific™ National EPA Vial Convenience Kits are designed for discrete water sampling applications.
- Recommended for discrete water sampling under EPA 40 CFR 136 “Guidelines for Establishing Test Procedures for the Analysis of Pollutants” and EPA 40 CFR 141 “National Interim Primary Drinking Water Regulations: Control of Trihalomethanes in Drinking Water”
- Class 100—Vials, Caps and Septa are assembled
- Class 200—Vials, Caps and Septa are processed to EPA specifications and assembled
- Class 300—Vials, Caps and Septa are processed and certified to EPA specifications, then assembled
Includes:
Certificate of Analysis is included with each box of vials.
Tekniske data
Tekniske data
| Oversigt | Clear; 40mL |
| Farve | Klar |
| Volumen (metrisk) | 40 ml |
| Volumen (metrisk) i alt | 40 mL |
| Certificeringer/compliance | Klasse 300 |
| Type | Assembled Convenience Kit |
| Til brug med (udstyr) | Discrete Water Sampling Applications |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion