missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE, Jerry Can with Closure

Closure Material: Polypropylene; Color: White

Brand:  Thermo Scientific™ 2240-0015

Additional Details : Weight : 5.24700kg

 View more versions of this product

Product Code. 10070851

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Pour easily and accurately with the angled integral spout of Thermo Scientific™ Nalgene™ HDPE Jerricans, featuring rugged design with wide stance and low center of gravity for greater stability. A molded-in handle and recessed bottom provide a sturdy grip when lifting and pouring while the space-saving rectangular shape optimizes limited storage space.

Key Features:
  • Integral spout long enough for accurate pouring
  • Attached, white polypropylene 53B closure won't get lost
  • Molded in graduations in 1 gal. and 5L increments for ease in dispensing
  • Graduated/Leakproof†
Includes:
White polypropylene screw closure
Specifications

Specifications

Jerrican
White
53 B
36 mm
HDPE
6.9 in.
6
8.4 in.
White
1.5 gal.
Polypropylene
Screw
6 L
335 mm
176 mm
1
213 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers