missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE, Jerry Can with Closure

Closure Material: Polypropylene; Color: White

Brand:  Thermo Scientific™ 2240-0025

Additional Details : Weight : 14.54400kg

 View more versions of this product

Product Code. 10309970

  • 104.36 DKK / Each
In Stock
to see stock.
Add to basket

You may only order up to the available stock. For more details call customer services on +45 70 27 99 20.

Description

Description

Pour easily and accurately with the angled integral spout of Thermo Scientific™ Nalgene™ HDPE Jerricans, featuring rugged design with wide stance and low center of gravity for greater stability. A molded-in handle and recessed bottom provide a sturdy grip when lifting and pouring while the space-saving rectangular shape optimizes limited storage space.

Key Features:
  • Integral spout long enough for accurate pouring
  • Attached, white polypropylene 53B closure won't get lost
  • Molded in graduations in 1 gal. and 5L increments for ease in dispensing
  • Graduated/Leakproof†
Includes:
White polypropylene screw closure
Specifications

Specifications

Jerrican
White
53 B
1.5 in.
10 L
14.8 in.
9.6 in.
6
7.8 in.
White
2.6 gal.
Polypropylene
Screw
38 mm
HDPE
376 mm
246 mm
1
199 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers