missing translation for 'onlineSavingsMsg'
Learn More
Learn More
n-Pentane, anhydrous, 99.8+%, over molecular sieves, packaged under Argon in resealable ChemSeal™ bottles, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mL
1 L
Description
n-Pentane is used in consumer merchandise such as spot lifters/cleaners and foaming shave gels and in commercial products such as a blowing agent for expanded polystyrene (foam) insulation. It may also be used as a solvent (in pure form) in laboratory, chemical analysis, and other settings where a highly volatile non-polar solvent is needed.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Packaged under Argon
Specifications
Melting Point | -130°C |
Color | Colorless |
Density | 0.626 g/mL |
Boiling Point | 36°C |
Quantity | 250 mL |
Flash Point | -49°C (-57°F) |
Odor | Petroleum-like |
Packaging | ChemSeal™ Bottle |
Physical Form | Liquid |
Refractive Index | 1.358 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'