missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Multi-Purpose Permanent Blank Labels
These permanent blank labels offers universal marking ability with ballpoint pens, pencils and felt pens for easy identification.
Brand: Shamrock™ SSP-8-1
Additional Details : Weight : 0.80000kg
Description
- Resistant to water, oil and acids
- Temperature range from −20° to +121°C
- Can be used in autoclaves, freezers, refrigerators and ovens
- 1000 labels per pack
Specifications
Autoclavable | |
Marking, labeling | |
-20°C to +121°C |
Silver | |
1000/Pk. | |
38 x 57 mm |