missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks for Forma™ 900, 7000 Series and TSE/TSD Series Freezers

Maximize the storage space in your ultra-low temperature freezer with these racks.

Brand:  Thermo Scientific™ 830012

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11960428

  • 1653.00 DKK / Each


Estimated Shipment
27-07-2021
Add to basket

Description

Description

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for Forma™ 900, 7000 Series and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Microplate racks in standard or deepwell formats
Specifications

Specifications

Square
Silver
28 cm
13, 17.3, and 23 cu. ft. capacity upright freezers
29.2 cm
11 in.
Specialty Rack - Multi-Drawer Rack
3
11 in.
Specialty Racks - Multi-drawer rack
11.5 in.
General Freezer Items
28 cm
Videos
SDS
Documents