missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Muffle Furnace L Series

Heating elements on support tubes radiating freely into the furnace chamber provide for particularly short heating times. Robust lightweight refractory brick insulation allows a maximum working temperature of 1300 °C.

Brand:  Nabertherm L-092S3RN3

Additional Details : Weight : 50.00000kg

 View more versions of this product

Product Code. 15446702

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Maximum Temperature: 1300 °C
  • Heating from two sides
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Multi-layer insulation with robust lightweight refractory bricks in the furnace chamber
  • Housing made of sheets of textured stainless steel
  • Dual shell housing for low external temperatures and stability
  • Optional lift door with hot surface facing away from the operator
  • Adjustable air inlet in the furnace door
  • li>Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low-noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

9 L
B410
525 x 530 x 630 mm
Up to 1300°C
240 x 230 x 170 mm
60 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers