missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MSE6.6S-000-DM Model Micro Balance
Pure and simple weighing
Brand: Sartorius™ MSE6.6S-0CE-DM
Additional Details : Weight : 7.45000kg
Description
Efficient cleaning, all parts of the draft shield and pan assembly can be removed easily. Filter weighing models have a special DF stainless steel filter draft shield for ultra precise weighing of filters. This filter draft shield minimises electrostatic effects. Different weighing pan diameters are available for different filter sizes (50mm as standard, 75mm and 90mm optional).- Short measurement times and convenient access to the weighing chamber saves operator time
- Motorised 100% glass draft shield means that working with minimum sample sizes is fast and effortless
- Intelligent learning capability allows individual adaptation of the opening angle
- SQ Min - warning prompt when minimum sample weight has not been reached
- isoCal - full and configurable management of your microbalances calibration routines
- Advanced Pharma Compliance - password protection allowing definable administrator and users with appropriate access levels, full audit trail and alibi weighing data storage memory
- Q-Level - warning when your balance is out of level and easy guidance for re-levelling
- GLP compliant fully configurable data printout
- Q-Com full communications package USB and RS232 with BlueTooth wireless option and additionally with MSA/MSU displays - SD card slot and Ethernet
- Q-Guide and task management options with the MSA and MSU displays facilitate the easiest possible navigation through the user interface to manage your daily routines Sartorius microbalances have been designed to fulfil the demands and requirements of today's scientific laboratories. These high resolution balances are ideal for applications where high precision is a requirement, such as analytical testing and quantitative analysis within the pharmaceutical industry. Cubis microbalances and ultra microbalances offer the user the highest level of safety in terms of result reliability and standard conformity.
Specifications
CE Certified | |
Black and White LCD | |
Assisted | |
Micro Balance |
6.1 g | |
0.001 mg | |
2 mg |